Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NSS1020

NSS1020

NSS1020 SPUR GEAR ; 2" PITCH DIA 10 DP 1" FACE WIDTH

Spur Gear; 2" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 20 Teeth; 14.5 Pressure Angle; No Bushing; Minimum Plain Bore; 1" Max Bore; 1-45/64" Hub Diameter; Steel; No Hardened Teeth

Part #

1211895

BDI #

320714

PRICE
$ 129.32 / each
$ 255.29 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
EAN
0662289133215
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
20
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type 2 | Minimum Bore 3/4
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1211895
Long Description
Spur Gear; 2" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 20 Teeth; 14.5 Pressure Angle; No Bushing; Minimum Plain Bore; 1" Max Bore; 1-45/64" Hub Diameter; Steel; No Hardened Teeth
Pitch Diameter
2 Inch | 50.8 Millimeter
Hub Diameter
1.703 Inch | 43.256 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter