Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NA16B

YK140B

YK140B SPUR GEAR ; CAST IRON

Spur Gear; 28" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 140 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 5" Hub Diameter; Cast Iron

Part #

10768

BDI #

161540

PRICE
$ 3,953.26 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
49.442
UNSPSC
31171707
EAN
0781711107683
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
140
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 1-5/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YK140B
Manufacturer Internal Number
10768
Weight / LBS
109
Long Description
Spur Gear; 28" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 140 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 5" Hub Diameter; Cast Iron
Face Width
2.5 Inch | 63.5 Millimeter
Hub Diameter
5 Inch | 127 Millimeter
Pitch Diameter
28 Inch | 711.2 Millimeter
Bore
0 Inch | 0 Millimeter