Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YP2454

YP2454

YP2454 SPUR GEAR ; 2-1/4" PITCH DIA 24 DP 1/4" FACE

Spur Gear; 2-1/4" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 54 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.67" Hub Diameter; Molded Delrin

Part #

54061

BDI #

173078

PRICE
$ 50.95 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
31171707
EAN
0781711540619
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
54
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Molded Delrin
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | Minimum Bore 5/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YP2454
Manufacturer Internal Number
54061
Weight / LBS
0.03
Long Description
Spur Gear; 2-1/4" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 54 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.67" Hub Diameter; Molded Delrin
Face Width
0.25 Inch | 6.35 Millimeter
Pitch Diameter
2.25 Inch | 57.15 Millimeter
Hub Diameter
0.67 Inch | 17.018 Millimeter
Bore
0 Inch | 0 Millimeter