Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YPB3264

YPB3264

YPB3264 SPUR GEAR ; PLASTIC

Spur Gear; 2" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 64 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.67" Hub Diameter; Molded Delrin

Part #

54028

BDI #

173045

PRICE
$ 62.80 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.023
UNSPSC
31171707
EAN
0781711540282
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
64
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Molded Delrin
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | With Brass Insert | Minimum Bore 5/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YPB3264
Manufacturer Internal Number
54028
Weight / LBS
0.05
Long Description
Spur Gear; 2" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 64 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.67" Hub Diameter; Molded Delrin
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Face Width
0.188 Inch | 4.775 Millimeter
Hub Diameter
0.67 Inch | 17.018 Millimeter