Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YPB4844

YPB4844

YPB4844 SPUR GEAR ; NON RETURNABLE PLASTIC

Spur Gear; 0.917" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 44 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.55" Hub Diameter; Molded Delrin

Part #

53966

BDI #

172983

PRICE
$ 41.38 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171707
EAN
0781711539668
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
44
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Molded Delrin
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Brass Insert | Minimum Bore 3/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YPB4844
Manufacturer Internal Number
53966
Weight / LBS
0.01
Long Description
Spur Gear; 0.917" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 44 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.55" Hub Diameter; Molded Delrin
Face Width
0.125 Inch | 3.175 Millimeter
Pitch Diameter
0.917 Inch | 23.292 Millimeter
Hub Diameter
0.55 Inch | 13.97 Millimeter
Bore
0 Inch | 0 Millimeter