Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G1082 LH

G1082 LH

G1082 LH WORM GEAR ; CAST IRON

Worm Gear; 6" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2.5" Hub Diameter; Cast Iron; Left Hand; Single; No Hardened Teeth

Part #

13204

BDI #

162463

PRICE
$ 365.35 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.722
UNSPSC
31171712
EAN
0781711132043
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
36
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Cast Iron
Direction
Left Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | Minimum Bore 1
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G1082 LH
Manufacturer Internal Number
13204
Weight / LBS
6
Long Description
Worm Gear; 6" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2.5" Hub Diameter; Cast Iron; Left Hand; Single; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6 Inch | 152.4 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter