Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G1100 LH

G1085A RH

G1085A RH WORM GEAR ; 96T 16" DIA PITCH 14-1/2DEG CAST IRON

Worm Gear; 16" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 96 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth

Part #

13226

BDI #

162472

PRICE
$ 942.80 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
14.606
UNSPSC
31171712
EAN
0781711132265
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
96
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Cast Iron
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type C | Minimum Bore 1-3/8
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G1085A RH
Manufacturer Internal Number
13226
Weight / LBS
32.2
Long Description
Worm Gear; 16" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 96 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Pitch Diameter
16 Inch | 406.4 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter