Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GP1019

GP1019

GP1019 WORM GEAR ; PLASTIC

Worm Gear; 5/8" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.44" Hub Diameter; Acetal; Right Hand; Single; No Hardened Teeth

Part #

54107

BDI #

173124

PRICE
$ 20.62 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171712
EAN
0781711541074
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
30
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Acetal
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | Minimum Bore 3/16
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GP1019
Manufacturer Internal Number
54107
Weight / LBS
0.01
Long Description
Worm Gear; 5/8" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.44" Hub Diameter; Acetal; Right Hand; Single; No Hardened Teeth
Face Width
0.156 Inch | 3.962 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.625 Inch | 15.875 Millimeter
Hub Diameter
0.44 Inch | 11.176 Millimeter