Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

011-336-2082

011-336-2082

011-336-2082 DC GEARMOTOR ; 1/8HP 90VDC 81.8:1 RATIO 22RPM 300IN-LBS

Gear Unit; Parallel; 81.8:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 22 Output RPM; Direct Mounted

Part #

011-336-2082

BDI #

21982847

PRICE
$ 913.07 / each

QTY

Manufacturer Name
BISON GEAR & ENGINEERING
Minimum Buy Quantity
N/A
Weight / Kilogram
5.89
UNSPSC
26111524
EAN
0845171000608
Reducer Type
Parallel
Nominal Ratio
81.8:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
21.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
22
Manufacturer's Series
336
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
322Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Die Cast Aluminum
Output Torque value plus um
300In-Lbs
Fan Cooling
No
Other Features
Lubrication Lifetime Oil Bath
Motor HP, KW if motor included
0.125HP
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
13
Long Description
Gear Unit; Parallel; 81.8:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 22 Output RPM; Direct Mounted
Output Shaft Length
1.41 Inch | 35.814 Millimeter
Overall Width
4.08 Inch | 103.632 Millimeter
Overall Length
12.34 Inch | 313.436 Millimeter
Output Shaft Diameter
0.62 Inch | 15.748 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Height
6.02 Inch | 152.908 Millimeter
Bolt Hole Diameter
0.28 Inch | 7.112 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter