Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

014Q307-0057

014Q307-0057

014Q307-0057 AC GEARMOTOR ; 1/4HP 115VAC 57:1 RATIO 30RPM 400IN-LBS

Gear Unit; SHARQ; Parallel; 57:1 Ratio; 48 Frame; Motor Input Type; Shaft Output Type; 30 Output RPM; Direct Mounted; Spur

Part #

014Q307-0057

BDI #

23185657

PRICE
$ 937.48 / each

QTY

Manufacturer Name
BISON GEAR & ENGINEERING
Minimum Buy Quantity
N/A
Weight / Kilogram
5.66
UNSPSC
26111524
EAN
0845171002404
Tradename
SHARQ
Reducer Type
Parallel
Nominal Ratio
57:1
Mounting Frame
48
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
30.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
30
Gearing
Spur
Manufacturer's Series
307
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
190Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Die Cast Aluminum
Output Torque value plus um
400In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | B Insulation Class | Double Reduction
Motor HP, KW if motor included
0.25HP
Motor Frame Size if motor included
48
Motor Enclosure if motor included
ODP
Motor Voltage if motor included
115VAC
Motor Phase if motor included
Single
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
12.5
Long Description
Gear Unit; SHARQ; Parallel; 57:1 Ratio; 48 Frame; Motor Input Type; Shaft Output Type; 30 Output RPM; Direct Mounted; Spur
Overall Length
11.13 Inch | 282.702 Millimeter
Bolt Hole Diameter
0.4 Inch | 10.16 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Output Shaft
3 Inch | 76.2 Millimeter
Overall Height
5.99 Inch | 152.146 Millimeter
Overall Width
8.13 Inch | 206.502 Millimeter