Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

016-246-4019

016-246-4019

016-246-4019 AC GEARMOTOR ; 1/4HP 115/230VAC 19.1:1 RATIO 88RPM

Gear Unit; Parallel; 19.1:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 88 Output RPM; Direct Mounted; Helical-Spur

Part #

016-246-4019

BDI #

23776077

PRICE
$ 987.74 / each

QTY

Manufacturer Name
BISON GEAR & ENGINEERING
Minimum Buy Quantity
N/A
Weight / Kilogram
7.93
UNSPSC
26111524
EAN
0845171002794
Reducer Type
Parallel
Nominal Ratio
19.1:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
91.6
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
88
Gearing
Helical-Spur
Manufacturer's Series
246
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
200Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Die Cast Aluminum
Output Torque value plus um
163In-Lbs
Fan Cooling
No
Other Features
Double Reduction | B Insulation Class
Motor HP, KW if motor included
0.25HP
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
115/230VAC
Motor Phase if motor included
Single
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
17.5
Long Description
Gear Unit; Parallel; 19.1:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 88 Output RPM; Direct Mounted; Helical-Spur
Nominal Center Distance
0.67 Inch | 17.018 Millimeter
Center Distance
0.67 Inch | 17.018 Millimeter
Bolt Hole Diameter
0.28 Inch | 7.112 Millimeter
Overall Height
5.58 Inch | 141.732 Millimeter
Output Shaft Length
1.59 Inch | 40.386 Millimeter
Overall Width
6.95 Inch | 176.53 Millimeter
Base to Center of Output Shaft
3.56 Inch | 90.424 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Length
12.26 Inch | 311.404 Millimeter
Base to Center of Input Shaft
2.89 Inch | 73.406 Millimeter