Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

060-881-2041

060-881-2041

060-881-2041 PARALLEL SHAFT GEAR REDUCER ; 41.1:1 RATIO 42RPM 1139IN-LBS MAX

Speed Reducer; Parallel; 41.1:1 Ratio; 56C Frame; Hollow Shaft Input Type; Shaft Output Type; 42 Output RPM; Flange Mounted; Helical-Spur

Part #

060-881-2041

BDI #

24006976

PRICE
$ 1,182.80 / each

QTY

Manufacturer Name
BISON GEAR & ENGINEERING
Minimum Buy Quantity
N/A
Weight / Kilogram
7.07
UNSPSC
26111538
Reducer Type
Parallel
Nominal Ratio
41.1:1
Mounting Frame
56C
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
42.6
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
42
Gearing
Helical-Spur
Manufacturer's Series
881
Mounting Position
Wall
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
858Lbs
Base Included
No
Input Rating value plus um
0.8HP
Housing Material And Finish
Die Cast Aluminum
Output Torque value plus um
1139In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Continuous Duty
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bisongear.com
Weight / LBS
15.6
Long Description
Speed Reducer; Parallel; 41.1:1 Ratio; 56C Frame; Hollow Shaft Input Type; Shaft Output Type; 42 Output RPM; Flange Mounted; Helical-Spur
Output Shaft Length
2.21 Inch | 56.134 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Input Shaft Diameter
0.63 Inch | 16.002 Millimeter
Nominal Center Distance
1.37 Inch | 34.798 Millimeter
Overall Length
8.69 Inch | 220.726 Millimeter
Center Distance
1.37 Inch | 34.798 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Height
7.38 Inch | 187.452 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter