Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

060-881-2053

060-881-2053

060-881-2053 PARALLEL SHAFT GEAR REDUCER ; 53.9:1 RATIO 33RPM 1100IN-LBS MAX

Speed Reducer; Parallel; 53.9:1 Ratio; 56C Frame; C-Face Quill Input Type; Shaft Output Type; 33 Output RPM; Flange Mounted; Helical-Spur

Part #

060-881-2053

BDI #

21579793

PRICE
$ 1,182.80 / each

QTY

Manufacturer Name
BISON GEAR & ENGINEERING
Minimum Buy Quantity
N/A
Weight / Kilogram
7.07
UNSPSC
26111538
EAN
0845171008130
Reducer Type
Parallel
Nominal Ratio
53.9:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
32.5
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
33
Gearing
Helical-Spur
Manufacturer's Series
881
Mounting Position
Wall
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
942Lbs
Base Included
No
Input Rating value plus um
0.8HP
Housing Material And Finish
Die Cast Aluminum
Output Torque value plus um
1100In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Continuous Duty
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical | Spur
Manufacturer URL
https://www.bisongear.com
Weight / LBS
15.6
Long Description
Speed Reducer; Parallel; 53.9:1 Ratio; 56C Frame; C-Face Quill Input Type; Shaft Output Type; 33 Output RPM; Flange Mounted; Helical-Spur
Overall Width
6.5 Inch | 165.1 Millimeter
Overall Height
7.38 Inch | 187.452 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Center Distance
1.37 Inch | 34.798 Millimeter
Input Shaft Diameter
0.63 Inch | 16.002 Millimeter
Overall Length
8.69 Inch | 220.726 Millimeter
Nominal Center Distance
1.37 Inch | 34.798 Millimeter
Output Shaft Length
2.21 Inch | 56.134 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter