Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

107HMTP15 9T SAE-A 2

107HMTP15 9T SAE-A 2

107HMTP15 9T SAE-A 2 SHAFT REDUCER ; POR NON RETURNABLE PARALLEL

Speed Reducer; TORQTAPER PLUS; Parallel; 15:1 Ratio; Not Available Frame; Hydraulic Adapter Input Type; Bushed Output Type; 120 Output RPM; Direct Mounted; Helical

Part #

PB0008

BDI #

23991674

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
26.1
UNSPSC
26111538
EAN
0662460540696
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Available
Input Type
Hydraulic Adapter
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
120
Gearing
Helical
Manufacturer's Series
HMTP
Maximum Overhung load value And um
1475Lbs
Base Included
No
Input Rating value plus um
9.49HP
Output Bushing Part Number
107TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
4818In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Hydraulic Mount | SAE-A2 Hydraulic Motor Mounting Style | 9 Spline Teeth
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PB0008
Weight / LBS
58
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 15:1 Ratio; Not Available Frame; Hydraulic Adapter Input Type; Bushed Output Type; 120 Output RPM; Direct Mounted; Helical
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Width
9.76 Inch | 247.904 Millimeter
Nominal Center Distance
3.77 Inch | 95.758 Millimeter
Overall Length
10.07 Inch | 255.778 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Output Bore Range
3/4 To 1-7/16 Inch | 19.05 To 36.513 Millimeter
Center Distance
3.77 Inch | 95.758 Millimeter
Overall Height
12.07 Inch | 306.578 Millimeter