Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

315HMTP25 14T SAE-C 4

315HMTP25 14T SAE-C 4

315HMTP25 14T SAE-C 4 SHAFT MOUNT REDCR ; NON-RETURNABLE PARALLEL

Speed Reducer; TORQTAPER PLUS; Parallel; 25:1 Ratio; Not Available Frame; Hydraulic Adapter Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical

Part #

PH0008

BDI #

358887

PRICE
$ 37,990.57 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
214.742
UNSPSC
26111538
EAN
0662460542188
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Available
Input Type
Hydraulic Adapter
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Helical
Manufacturer's Series
HMTP
Maximum Overhung load value And um
6220Lbs
Base Included
No
Input Rating value plus um
50.4HP
Output Bushing Part Number
315TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
43865In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Hydraulic Mount | SAE-C4 Hydraulic Motor Mounting Style | 14 Spline Teeth
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PH0008
Weight / LBS
473
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 25:1 Ratio; Not Available Frame; Hydraulic Adapter Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical
Output Bore
3.938 Inch | 100.025 Millimeter
Nominal Center Distance
8.53 Inch | 216.662 Millimeter
Overall Length
16.97 Inch | 431.038 Millimeter
Center Distance
8.53 Inch | 216.662 Millimeter
Overall Height
26.35 Inch | 669.29 Millimeter
Overall Width
19.9 Inch | 505.46 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Output Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter