Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

133ULR40

133ULR40

133ULR40 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325

Speed Reducer; Right Angle; 40:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; U Series; 1/2" Input Shaft Diameter

Part #

XB1028

BDI #

350354

PRICE
$ 1,009.57 / each
$ 1,478.57 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.857
UNSPSC
26111537
EAN
0662288337386
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43.7
Gearing
Worm
Manufacturer's Series
U
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
458Lbs
Base Included
No
Input Rating value plus um
0.26HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
270In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
133ULR40
Manufacturer Internal Number
XB1028
Weight / LBS
11
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; U Series; 1/2" Input Shaft Diameter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Base to Center of Output Shaft
1.72 Inch | 43.688 Millimeter
Base to Center of Input Shaft
3.05 Inch | 77.47 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Overall Length
6.15 Inch | 156.21 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Input Shaft Length
1.81 Inch | 45.974 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
4.66 Inch | 118.364 Millimeter