Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

206Q56LR5

206Q56LR5

206Q56LR5 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

Speed Reducer; Right Angle; 5:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter

Part #

XE1111

BDI #

350746

PRICE
$ 1,576.14 / each
$ 2,308.32 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.154
UNSPSC
26111537
EAN
0662288346463
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
Q
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
913Lbs
Base Included
No
Input Rating value plus um
3.5HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
587In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
206Q56LR5
Manufacturer Internal Number
XE1111
Weight / LBS
32
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter
Output Shaft Length
2 Inch | 50.8 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Overall Length
7.75 Inch | 196.85 Millimeter
Overall Width
9.38 Inch | 238.252 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Overall Height
7.59 Inch | 192.786 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter