Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3HB1-LR15

3HB1-LR15

3HB1-LR15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR

Speed Reducer; Right Angle; 1.5:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; 3HB1 Series; 5/8" Input Shaft Diameter

Part #

1251313

BDI #

328887

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.358
EAN
0662289260188
Reducer Type
Right Angle
Nominal Ratio
1.5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
1166.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1166.667
Gearing
Straight Bevel
Manufacturer's Series
3HB1
Mounting Position
Floor
Mounting Bolt Pattern footprint
Triangular
Maximum Overhung load value And um
153Lbs
Base Included
No
Input Rating value plus um
1.73HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
93In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Straight Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1251313
Weight / LBS
10
Long Description
Speed Reducer; Right Angle; 1.5:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; 3HB1 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
0 Inch | 0 Millimeter
Input Shaft Length
1.5 Inch | 38.1 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
6.25 Inch | 158.75 Millimeter
Overall Height
3.188 Inch | 80.975 Millimeter
Base to Center of Input Shaft
1.594 Inch | 40.488 Millimeter
Bolt Hole Diameter
0.344 Inch | 8.738 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.5 Inch | 190.5 Millimeter
Base to Center of Output Shaft
1.594 Inch | 40.5 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter