Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H1

Q2 1 13/16

Q2 1 13/16 SPLIT TAPER BUSHING ; NON-RETURNABLE

1-13/16" Bore; 2-7/8" Outside Diameter; 3-1/2" Length Thru Bore; Q2 Bushing Series; Keyway; Split Taper Bushing Style

Part #

1079318

BDI #

326563

PRICE
$ 107.92 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.878
UNSPSC
31171605
EAN
0662289280063
Bushing Series
Q2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
Q2 1 13/16
Manufacturer Internal Number
1079318
Weight / LBS
4.16
Long Description
1-13/16" Bore; 2-7/8" Outside Diameter; 3-1/2" Length Thru Bore; Q2 Bushing Series; Keyway; Split Taper Bushing Style
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
1.813 Inch | 46.05 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter