Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Q2 38 MM

Q2 38 MM SPLIT TAPER BUSHING ; NON-RETURNABLE

Shaft Bushing; 38MM Bore; 73.025MM Outside Diameter; 88.9MM Length Thru Bore; Q2 Bushing Series; Keyway; Split Taper Bushing

Part #

2761211

BDI #

23992671

PRICE
$ 110.90 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.223
UNSPSC
23153100
EAN
0662460623078
Bushing Series
Q2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
2761211
Weight / LBS
4.9
Long Description
Shaft Bushing; 38MM Bore; 73.025MM Outside Diameter; 88.9MM Length Thru Bore; Q2 Bushing Series; Keyway; Split Taper Bushing
Bore
1.496 Inch | 38 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter