Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S1  2 1/2

S1 2 1/2

S1 2 1/2 SPLIT TAPER BUSHING

2-1/2" Bore; 4-5/8" Outside Diameter; 4.38" Length Thru Bore; S1 Bushing Series; Keyway; Split Taper Bushing Style

Part #

1080126

BDI #

326723

PRICE
$ 410.60 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.146
UNSPSC
31171605
EAN
0662289291267
Bushing Series
S1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
S1 2 1/2
Manufacturer Internal Number
1080126
Weight / LBS
15.74
Long Description
2-1/2" Bore; 4-5/8" Outside Diameter; 4.38" Length Thru Bore; S1 Bushing Series; Keyway; Split Taper Bushing Style
Outside Diameter
4.625 Inch | 117.475 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Length Thru Bore
4.38 Inch | 111.252 Millimeter