Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SF 2 1/8

SD 5/8

SD 5/8 QD BUSHING ; NON-RETURNABLE

5/8" Bore; 2-3/16" Outside Diameter; 1-13/16" Length Thru Bore; SD Bushing Series; Keyway; QD Bushing Style

Part #

1076587

BDI #

332084

PRICE
$ 66.52 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.953
UNSPSC
31171605
EAN
0662289321216
Bushing Series
SD
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SD 5/8
Manufacturer Internal Number
1076587
Weight / LBS
2.1
Long Description
5/8" Bore; 2-3/16" Outside Diameter; 1-13/16" Length Thru Bore; SD Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter