Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SH 1 3/8 5/16

SH 1 3/8 5/16

SH 1 3/8 5/16 QD BUSHING ; 1-3/8" BORE 1.871" OD 1-5/16" LTB

Shaft Bushing; 1-3/8" Bore; 1.871" Outside Diameter; 1-5/16" Length Thru Bore; SH Bushing Series; Keyway; QD Bushing Style

Part #

1077676

BDI #

332185

PRICE
$ 45.46 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.361
UNSPSC
31171605
EAN
0662289375523
Bushing Series
SH
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SH 1 3/8 5/16
Manufacturer Internal Number
1077676
Weight / LBS
0.8
Long Description
Shaft Bushing; 1-3/8" Bore; 1.871" Outside Diameter; 1-5/16" Length Thru Bore; SH Bushing Series; Keyway; QD Bushing Style
Outside Diameter
1.871 Inch | 47.523 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Bore
1.375 Inch | 34.925 Millimeter