Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BOWEX M-19 HUB

BOWEX M-19 HUB

KTR BOWEX M-19 HUB

32MM Hub Diameter; Gear Coupling; Hub; Shaft; Minimum Plain Bore; 12 To 19MM Bore Range; 25MM Length Thru Bore; M-19; No Bushing; No Keyway; Steel

Part #

BOWEX M-19 HUB

BDI #

15086905

QTY

CATEGORY
Brand
Manufacturer Name
KTR KUPPLUNGSTECHNIK GmbH
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163000
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
M-19
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Gear Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
Long Description
32MM Hub Diameter; Gear Coupling; Hub; Shaft; Minimum Plain Bore; 12 To 19MM Bore Range; 25MM Length Thru Bore; M-19; No Bushing; No Keyway; Steel
Bore Range
0.472 To 0.748 Inch | 12 To 19 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Hub Diameter
1.26 Inch | 32 Millimeter