Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8100WD

8100WD

8100WD BENCH GRINDER ; .75HP 1800RPM 1PH 60HZ 3524C

Bench Grinder; 8" Deluxe Industrial Grinder; 3/4" Nominal Arbor Diameter; 8FT Cord Length; 60Hz Nominal Frequency; Includes 36 and 60 Grit Grinding Wheel, Cast Iron Tool Restand Cast Iron Exhaust Type Guardand GA9 Lighted Eyeshield; Single Phase; 3/4HP Maximum Power Capacity1800RPM Maximum Speed; Grinder Type; 115V/230V Nominal Voltage; 8" Nominal Wheel Diameter; 1" Wheel Nominal WidthGrinding Application

Part #

8100WD

BDI #

125038

PRICE
$ 3,017.97 / each

QTY

Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
49.887
UNSPSC
27112700
EAN
0781568127124
Noun
Bench Grinder
Manufacturer Internal Number
110-8100WD
Weight / LBS
107
Product Detail
Bench Grinder
Product Specification
8" Deluxe Industrial Grinder; 3/4" Nominal Arbor Diameter; 8FT Cord Length; 60Hz Nominal Frequency; Includes 36 and 60 Grit Grinding Wheel, Cast Iron Tool Restand Cast Iron Exhaust Type Guardand GA9 Lighted Eyeshield; Single Phase; 3/4HP Maximum Power Capacity1800RPM Maximum Speed; Grinder Type; 115V/230V Nominal Voltage; 8" Nominal Wheel Diameter; 1" Wheel Nominal WidthGrinding Application
Long Description
Bench Grinder; 8" Deluxe Industrial Grinder; 3/4" Nominal Arbor Diameter; 8FT Cord Length; 60Hz Nominal Frequency; Includes 36 and 60 Grit Grinding Wheel, Cast Iron Tool Restand Cast Iron Exhaust Type Guardand GA9 Lighted Eyeshield; Single Phase; 3/4HP Maximum Power Capacity1800RPM Maximum Speed; Grinder Type; 115V/230V Nominal Voltage; 8" Nominal Wheel Diameter; 1" Wheel Nominal WidthGrinding Application