Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1066246

1066246

1066246 CP REGULATOR

Pressure Regulator; 5000PSI Maximum Fluid Inlet Pressure; 2960PSI Maximum Fluid Outlet Pressure; 87PSI at 10V Maximum Control Air Pressure; 190 Degree F Maximum Operating Temperature; CP II; Without Proportional Valve

Part #

1066246

BDI #

25069272

QTY

Brand
Manufacturer Name
NORDSON
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
41112404
Harmonized Tariff Code
8481.10.00.60
Noun
Regulator
Keyword String
Pressure
Manufacturer URL
https://www.nordson.com
Product Detail
Pressure Regulator
Product Specification
5000PSI Maximum Fluid Inlet Pressure; 2960PSI Maximum Fluid Outlet Pressure; 87PSI at 10V Maximum Control Air Pressure; 190 Degree F Maximum Operating Temperature; CP II; Without Proportional Valve
Long Description
Pressure Regulator; 5000PSI Maximum Fluid Inlet Pressure; 2960PSI Maximum Fluid Outlet Pressure; 87PSI at 10V Maximum Control Air Pressure; 190 Degree F Maximum Operating Temperature; CP II; Without Proportional Valve