Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WPC5FF975

WPC5FF975

WPC5FF975 PLEATED FILTER CARTRIDGE ; (ECP5-BB) 4-1/2 X 9-3/4" 5 MICRON

Filter Cartridge; 5Micron Filtration; 4-1/2" Diameter; 9-3/4" Height; 15GPM Flow Rate; Cellulose-Free Synthetic Pleated Polypropylene Media; 40PSI Maximum Operating Pressure; 40 to 140 Degree F Operating Temperature

Part #

WPC5FF975

BDI #

25176216

QTY

Manufacturer Name
WATTS WATER TECHNOLOGIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
40161809
Harmonized Tariff Code
8421.39.80.15
Noun
Cartridge
Keyword String
Filter
Manufacturer URL
https://www.watts.com
Product Detail
Filter Cartridge
Product Specification
5Micron Filtration; 4-1/2" Diameter; 9-3/4" Height; 15GPM Flow Rate; Cellulose-Free Synthetic Pleated Polypropylene Media; 40PSI Maximum Operating Pressure; 40 to 140 Degree F Operating Temperature
Long Description
Filter Cartridge; 5Micron Filtration; 4-1/2" Diameter; 9-3/4" Height; 15GPM Flow Rate; Cellulose-Free Synthetic Pleated Polypropylene Media; 40PSI Maximum Operating Pressure; 40 to 140 Degree F Operating Temperature