Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
14-20709-13036A-2821P

14-20709-13036A-2821P

14-20709-13036A-2821P

14-20709-13036A-2821P CENTRIFUGAL PUMP ; 15HP 230/460V 3PH 3500RPM 2" DISCHARGE

Centrifugal Pump; 15HP Power; 230/460VAC Voltage; 3 Phase; 2" Discharge Port; 3500RPM Speed; TEFC Motor Enclosure; 215TC Motor Frame Size; 7" Impeller Diameter; Cast Iron Housing; Split Coupled End Suction

Part #

99289990

BDI #

27465987

QTY

CATEGORY
Manufacturer Name
GRUNDFOS PUMPS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40151503
Harmonized Tariff Code
8413.70.10.00
Noun
Pump
Keyword String
Centrifugal
Manufacturer URL
https://www.grundfos.com
Product Detail
Centrifugal Pump
Product Specification
15HP Power; 230/460VAC Voltage; 3 Phase; 2" Discharge Port; 3500RPM Speed; TEFC Motor Enclosure; 215TC Motor Frame Size; 7" Impeller Diameter; Cast Iron Housing; Split Coupled End Suction
Long Description
Centrifugal Pump; 15HP Power; 230/460VAC Voltage; 3 Phase; 2" Discharge Port; 3500RPM Speed; TEFC Motor Enclosure; 215TC Motor Frame Size; 7" Impeller Diameter; Cast Iron Housing; Split Coupled End Suction