Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNB-M2-Z12 1.5 SQ

SNB-M2-Z12 1.5 SQ

SNB-M2-Z12 1.5 SQ NYLON SPROCKET

Sprocket; Conveying Chain; 1-1/2" Bore; K300 | K600 | K750; 1" Pitch; 12 Teeth; 4.06" Outside Diameter; 3.86" Pitch Diameter; A-No Hub; Finished Bore; Square; Straight Running | Back Flexing; Plastic

Part #

USO-00096100

BDI #

21503175

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.91
UNSPSC
31171903
Modular - Flat Top Size
K300 | K600 | K750
Number of Teeth
12
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Plastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Sprocket; Conveying Chain; 1-1/2" Bore; K300 | K600 | K750; 1" Pitch; 12 Teeth; 4.06" Outside Diameter; 3.86" Pitch Diameter; A-No Hub; Finished Bore; Square; Straight Running | Back Flexing; Plastic
Pitch
1 Inch | 25.4 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pitch Diameter
3.86 Inch | 98.044 Millimeter
Outside Diameter
4.06 Inch | 103.124 Millimeter