Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HDF1200LBP

HDF1200LBP

HDF1200LBP ; 752.89.20

Plate Top Chain; 882; Plastic with Plastic Top; 1-1/2" Pitch; 12" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material

Part #

HDF1200LBP

BDI #

18617306

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151615
Chain Size
882
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Green Internally Lubricated Acetal
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
103.269
Long Description
Plate Top Chain; 882; Plastic with Plastic Top; 1-1/2" Pitch; 12" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
12 Inch | 304.8 Millimeter