Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
LF882TAB GRP-3.75 J NEO WH 50SH 81429092

LF882TAB GRP-3.75 J NEO WH 50SH 81429092

LF882TAB GRP-3.75 J NEO WH 50SH 81429092

LF882TAB GRP-3.75 J NEO WH 50SH ; 81429092 TABLETOP CHAIN NON RETURNABLE

Plate Top Chain; 882 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 3-3/4" Chain Width; Side Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.992" Tab Width; Straight

Part #

10145514

BDI #

24113672

PRICE
$ 156.94 / Foot
$ 290.34 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.52
UNSPSC
31151615
EAN
0662864351799
Chain Size
882
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Manufacturer Internal Number
10145514
Weight / LBS
0.08
Long Description
Plate Top Chain; 882 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 3-3/4" Chain Width; Side Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.992" Tab Width; Straight
Plate Height
0.88 Inch | 22.352 Millimeter
Chain Width
3.75 Inch | 95.25 Millimeter
Tab Width
2.992 Inch | 76 Millimeter
Pin Diameter
0.34 Inch | 8.636 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter