Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

0242387M

0242387M

0242387M DRUM PULLEY ASSY ; CSDA18038X35,2-MXT35 2-15/16,2-P2BE215R

Conveyor Pulley; Drum Type; 18" Outside Diameter; 38" Face Width; 2-15/16" Bore; MXT35 Bushing

Part #

0242387M

BDI #

25124032

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101716
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Product Detail
Conveyor Pulley
Product Specification
Drum Type; 18" Outside Diameter; 38" Face Width; 2-15/16" Bore; MXT35 Bushing
Long Description
Conveyor Pulley; Drum Type; 18" Outside Diameter; 38" Face Width; 2-15/16" Bore; MXT35 Bushing