Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10X6 CR STL SPLT PUL G

10X6 CR STL SPLT PUL G

10X6 CR STL SPLT PUL ; POR SPLIT PULLEY

Pulley; Drum; Crowned Face; 6" Face Width; Bushed Mount; G Bushing; Split Class; 10" Pulley Diameter; 1-3/16 To 3-7/16" Bushing Bore Range; 1" Length Thru Bore; 1 Keyseats

Part #

10X6 CR STL SPLT PUL G

BDI #

264357

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.702
EAN
0782475129362
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
G
Class
Split
Number of Keyseats
1
Other Features
Single Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
570
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10X6 CR STEEL SPLIT PULLEY G
Manufacturer Internal Number
200037
Weight / LBS
12.56
Long Description
Pulley; Drum; Crowned Face; 6" Face Width; Bushed Mount; G Bushing; Split Class; 10" Pulley Diameter; 1-3/16 To 3-7/16" Bushing Bore Range; 1" Length Thru Bore; 1 Keyseats
Pulley Diameter
10 Inch | 254 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Face Width
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/16 To 3-7/16 Inch | 30.163 To 87.313 Millimeter