Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12X8 ST DR HE25 ; 225567

12X8 ST DR HE25 ; 225567

12X8 ST DR HE25 ; 225567, DRUM PULLEY (SMARTCATALOG)

Conveyor Pulley; Drum; Straight Face; 8" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 12" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats

Part #

225567

BDI #

27316949

PRICE
$ 604.15 / each

QTY

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / US pound
56.3
UNSPSC
24101700
EAN
782477078323
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
225567
Long Description
Conveyor Pulley; Drum; Straight Face; 8" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 12" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Face Width
8 Inch | 203.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Length Thru Bore
1.8 Inch | 45.72 Millimeter