Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

36X51 ST DR HE60

16X34 ST DR HE30

16X34 ST DR HE30 DRUM PULLEY ; NON RETURNABLE

Pulley; Drum; Straight Face; 34" Face Width; Bushed Mount; HE30 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2.2" Length Thru Bore; 1 Keyseats

Part #

209834

BDI #

267494

PRICE
$ 1,113.50 / each
$ 1,198.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
56.61
UNSPSC
24101716
EAN
0782475983063
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE30
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
570
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
16X34 ST DR HE30
Manufacturer Internal Number
209834
Weight / LBS
124.7
Long Description
Pulley; Drum; Straight Face; 34" Face Width; Bushed Mount; HE30 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2.2" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Length Thru Bore
2.2 Inch | 55.88 Millimeter
Face Width
34 Inch | 863.6 Millimeter