Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Product Showcase
Back to Menu
Automation
BDI Additive
Fluid Power Automation Shop
Full Service Integration (FSI)
Gearbox Build Center
Green Brochure
Lighting Retrofit
Repair Services Brochure
SmartSUPPLY
Value Creation
Akron Gear & Engineering
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
USA
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
English
Spanish / Español
Currency
$ - United States dollar
Save
Home
Sealing Devices
50X62X7
PASSEROTTI
50X62X7
PASSEROTTI 50X62X7
Oil Seal; 50MM X 62MM X 7MM
Part #
50X62X7
BDI #
15063811
PRICE
REQUEST A PRICE
QTY
-
+
ADD TO CART
INVENTORY:
Available to order
SPECIFICATIONS
CATEGORY
Sealing Devices
Brand
PASSEROTTI
Manufacturer Name
PASSEROTTI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.003
UNSPSC
31411705
Noun
Seal
Keyword String
Oil
Product Detail
Oil Seal
Product Specification
Oil Seal; 50MM X 62MM X 7MM
Long Description
Oil Seal; 50MM X 62MM X 7MM