Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

851056TA-H-BX

259345PTA-H-BX

259345PTA-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING DBL CASE

2.598" Shaft Dia; 3.481" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TA-H Seal Design Code

Part #

75021355

BDI #

878524

PRICE
$ 22.88 / each

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886225171
Generic Design Code
C_R_CRWHA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TA-H
Other Features
With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
259345PTA-H
Long Description
2.598" Shaft Dia; 3.481" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TA-H Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
3.481 Inch | 88.417 Millimeter
Shaft Diameter
2.598 Inch | 65.989 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter