Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

22X31X7 CRW1 P

32X47X8HSB

32X47X8HSB LIP SHAFT SEAL ; NITRILE SGL LIP SPRING

32MM Shaft Dia; 47MM Housing Bore; 8MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 8MM Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SB Seal Design Code

Part #

75013007

BDI #

895312

PRICE
$ 93.86 / each

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
Generic Design Code
C_R_CRW1
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
32X47X8HSB
Long Description
32MM Shaft Dia; 47MM Housing Bore; 8MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 8MM Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SB Seal Design Code
Nominal Width
0.315 Inch | 8 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Housing Bore
1.85 Inch | 47 Millimeter
Shaft Diameter
1.26 Inch | 32 Millimeter