Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R067001600

R067001600

R067001600 TURNED BUSHING

16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning

Part #

R067001600

BDI #

15062610

QTY

Manufacturer Name
BOSCH REXROTH
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31171506
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Steel Bearing Plates
Category - BDI
Non-Mounted Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
0.06173
Long Description
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Outside Diameter
1.024 Inch | 26 Millimeter
Bore
0.63 Inch | 16 Millimeter
Length
1.417 Inch | 36 Millimeter