Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R163119420

R163119420

BOSCH REXROTH R163119420

Carriage; Ball Slide; Series R1631; 58.2MM Overall Length; 47MM Overall Width; 19.9MM Overall Height; 15MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Aluminum; Rectangular | Flange

Part #

R163119420

BDI #

15093837

QTY

Manufacturer Name
BOSCH REXROTH
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
23153000
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
Yes
Series
R1631
Section
Solid
Material
Aluminum
Shape
Rectangular | Flange
Inch - Metric
Metric
Other Features
Pre-Lubricated
Category - BDI
Profile Rail Carriage
Product Group - BDI
L00220
Noun
Carriage
Keyword String
Ball Slide Linear
Weight / LBS
0.22046
Long Description
Carriage; Ball Slide; Series R1631; 58.2MM Overall Length; 47MM Overall Width; 19.9MM Overall Height; 15MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Aluminum; Rectangular | Flange
Overall Width
1.85 Inch | 47 Millimeter
Rail Width
0.591 Inch | 15 Millimeter
Overall Length
2.291 Inch | 58.2 Millimeter
Overall Height
0.783 Inch | 19.9 Millimeter