Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CCM25-0283-SL

CCM25-0283-SL

CCM25-0283-SL LINEAR SHAFT ; 25MM CERM CTD 283MM LG

Linear Shaft; 25MM Diameter; 283MM Length; Ceramic Coated; Steel Material; Specified Length

Part #

CCM25-0283-SL

BDI #

25152128

QTY

Manufacturer Name
PACIFIC BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
30266701
Harmonized Tariff Code
8466.93.00.00
Noun
Shaft
Keyword String
Linear
Manufacturer URL
https://www.pbclinear.com
Product Detail
Linear Shaft
Product Specification
25MM Diameter; 283MM Length; Ceramic Coated; Steel Material; Specified Length
Long Description
Linear Shaft; 25MM Diameter; 283MM Length; Ceramic Coated; Steel Material; Specified Length