Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SHS30R2UUE+700L G=30 E=A-M6F

SHS30R2UUE+700L G=30 E=A-M6F

THK SHS30R2UUE+700L G=30 E=A-M6F

Profile Rail Assembly; 700MM Rail Length; 30MM Rail Width; 2 Carriages/Rail; Normal Preload; Normal Accuracy; End Seals; Alloy Steel Material

Part #

SHS30R2UUE+700L G=30 E=A-M6F

BDI #

25189586

QTY

Brand
Manufacturer Name
THK
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.thk.com
Product Detail
Profile Rail Assembly
Product Specification
700MM Rail Length; 30MM Rail Width; 2 Carriages/Rail; Normal Preload; Normal Accuracy; End Seals; Alloy Steel Material
Long Description
Profile Rail Assembly; 700MM Rail Length; 30MM Rail Width; 2 Carriages/Rail; Normal Preload; Normal Accuracy; End Seals; Alloy Steel Material