Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LBE20OP OBSOLETE DO NOT USE 04/24

LBE20OP OBSOLETE DO NOT USE 04/24

LBE20OP OBSOLETE DO NOT USE 04/24

20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Open; Steel Housing; Not Self Aligning

Part #

LBE20OP OBSOLETE DO NOT USE 04/24

BDI #

515161

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.072
UNSPSC
31171506
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LBE20OP
Weight / LBS
0.159
Long Description
20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Open; Steel Housing; Not Self Aligning
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Length
1.772 Inch | 45 Millimeter