Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PLB-25PP

PLB-25PP

ISKRA PLB-25PP

25MM Bore; 40MM Outside Diamter; 59MM Length; Round Bore | Ball; Closed; 2 Seals; Not Self Aligning

Part #

PLB-25PP

BDI #

17023393

QTY

Brand
Manufacturer Name
ISKRA
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
31171506
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Non-Mounted Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.iskra-zmils.com
Long Description
25MM Bore; 40MM Outside Diamter; 59MM Length; Round Bore | Ball; Closed; 2 Seals; Not Self Aligning
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Length
2.323 Inch | 59 Millimeter