Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W15-H6/1000

W15-H6/1000

W15-H6/1000 SOLID SHAFT

Rail, Linear Solid Round; Random Length; 15MM Shaft Diameter; 1000MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6

Part #

W15-H6/1000

BDI #

15063794

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153030
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
H6
Length Type
Random
Material
Steel
Drilled Hole Size
None
Inch - Metric
Metric
Category - BDI
Round Shafting
Product Group - BDI
L00280
Noun
Rail
Keyword String
Solid Round Linear
Manufacturer URL
https://www.schaeffler.us
Long Description
Rail, Linear Solid Round; Random Length; 15MM Shaft Diameter; 1000MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6
Shaft Diameter
0.591 Inch | 15 Millimeter
Shaft Length
39.37 Inch | 1000 Millimeter