Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

530BF8

530BF8

530BF8 LUBRICATION FITTING

Banjo Fitting; Lubrication; 22 MM L X 22 MM H; Used with 500 Series Rail and Carriage

Part #

530BF8

BDI #

874478

PRICE
$ 20.38 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
40141700
EAN
0662486731849
Product Name
Banjo Fitting
Product Type
Lubrication
Size
22 MM L X 22 MM H
Used With
500 Series Rail and Carriage
Inch - Metric
Metric
Other Features
4 MM for Tubing with Extension Diameter | M8 X 1 | M6 Thread
Category - BDI
Profile Rail Accessories
Product Group - BDI
080
Noun
Fitting
Keyword String
Banjo Lubrication
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
530BF8
Weight / LBS
0.005
Long Description
Banjo Fitting; Lubrication; 22 MM L X 22 MM H; Used with 500 Series Rail and Carriage