Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

531HP45

531HP45

531HP45 RAIL PLUG ; 45MM NYLON 25/PAK

Plug; Rail Hole Closing; 20 MM Dia; Plastic; Used with 521H45 | 521P45 | 521U45 Rail

Part #

531HP45

BDI #

874614

PRICE
$ 34.46 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
23153000
EAN
0662486732174
Product Name
Plug
Product Type
Rail Hole Closing
Size
20 MM Dia
Material
Plastic
Used With
521H45 | 521P45 | 521U45 Rail
Inch - Metric
Metric
Other Features
25 Pcs
Category - BDI
Profile Rail Accessories
Product Group - BDI
080
Noun
Plug
Keyword String
Rail Hole Closing
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
531HP45
Weight / LBS
0.022
Long Description
Plug; Rail Hole Closing; 20 MM Dia; Plastic; Used with 521H45 | 521P45 | 521U45 Rail