Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

531LL20

531LL20

531LL20 LUBE BLOCK ; SIZE: 20MM

Block; Lubrication; 11.9 MM T; Used with 511H20 | 511P20 | 511U20 | 513H20 | 513P20 | 513U20 Carriage

Part #

531LL20

BDI #

874616

PRICE
$ 123.56 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
23153000
EAN
0662486733478
Product Name
Block
Product Type
Lubrication
Size
11.9 MM T
Used With
511H20 | 511P20 | 511U20 | 513H20 | 513P20 | 513U20 Carriage
Inch - Metric
Metric
Other Features
4 MM Maximum Screw Head Stickout | Solid Lubricant | Mixture of Polymer - Oil - Additive | Packed with EP2 Grease
Category - BDI
Profile Rail Accessories
Product Group - BDI
080
Noun
Block
Keyword String
Lubrication
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
531LL20
Weight / LBS
0.053
Long Description
Block; Lubrication; 11.9 MM T; Used with 511H20 | 511P20 | 511U20 | 513H20 | 513P20 | 513U20 Carriage