Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

531OW20

531OW20

531OW20PROFILE RAIL OIL RESERVOIR ; 20 SIZE

Oil Reservoir; Lubrication Plate; 11 MM T; Used with 511H20 | 511P20 | 511U20 | 513H20 | 513P20 | 513U20 Carriage

Part #

531OW20

BDI #

874634

PRICE
$ 108.05 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
23153000
EAN
0662486735878
Product Name
Lubrication Plate
Product Type
Oil Reservoir
Size
11 MM T
Used With
511H20 | 511P20 | 511U20 | 513H20 | 513P20 | 513U20 Carriage
Inch - Metric
Metric
Other Features
Screw Heads are Recessed in Plate
Category - BDI
Profile Rail Accessories
Product Group - BDI
080
Noun
Plate
Keyword String
Plate Lubrication
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
531OW20
Weight / LBS
0.022
Long Description
Oil Reservoir; Lubrication Plate; 11 MM T; Used with 511H20 | 511P20 | 511U20 | 513H20 | 513P20 | 513U20 Carriage