Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

531ZZ20

531ZZ20

531ZZ20 METAL SCRAPER ; 20 SIZE STAINLESS STEEL

Scraper; 1.5 MM T; Stainless Steel; Used with 511H20 | 511P20 | 511U20 | 513H20 | 513P20 | 513U20 Carriage

Part #

531ZZ20

BDI #

874662

PRICE
$ 24.12 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
23153000
EAN
0662486732723
Product Name
Scraper Plate
Size
1.5 MM T
Material
Stainless Steel
Used With
511H20 | 511P20 | 511U20 | 513H20 | 513P20 | 513U20 Carriage
Inch - Metric
Metric
Other Features
4 MM Maximum Screw Head Stickout
Category - BDI
Profile Rail Accessories
Product Group - BDI
080
Noun
Scraper Plate
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
531ZZ20
Weight / LBS
0.02
Long Description
Scraper; 1.5 MM T; Stainless Steel; Used with 511H20 | 511P20 | 511U20 | 513H20 | 513P20 | 513U20 Carriage